Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
American Standard

Berwick® Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Berwick® Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A7430151002
  • Item #4415762
  • Manufacturer Part #7430151.002
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single hole monoblock design
  • Adjustable hot limit safety stop allows you to limit the amount of hot allowed to mix with cold, to help prevent accidental scalding
  • Valve cartridge assures a lifetime of drip-free performance
  • Water-conserving 1.2 gpm/4.5 Lpm pressure-compensating aerator
  • Maximum flow rate of 1.2 gpm helps to save water without sacrificing performance
  • Metal lever handle
  • Includes drain
  • Braided flexible supply hoses with 3/8" compression connectors
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Volume Control, Ceramic
Collection:
Berwick®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
EPA Compliant:
Yes
End Connection 1:
Compression
End Connections:
Compression
Faucet Connection:
OD Slip
Faucet Connection Size:
1-1/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Vessel Filler
Faucet Valve Type:
Ceramic Disc
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Installation Type:
Deck Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
9-1/4 in
Spout Reach:
6-7/8 in
Spout Type:
Standard
Trim Only:
No
Valve Type:
Volume Control Valve
WaterSense Labeled:
Yes