American Standard

Berwick® 1.5 gpm 3-Hole Widespread Lavatory Faucet with Double Cross Handle in Satin Nickel - PVD

Part #A7430821295  |  Manufacturer Part #7430821.295

Color/Finish:
Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Valve cartridge assures a lifetime of drip-free performance
  • Flexible hose connections for 6" to 12" installations
  • Exclusive speed connect drain has less parts for a quick installation
  • WaterSense certified for water conservation

Green

Lead Law Compliant

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Berwick®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Flow Rate: 1.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 6-1/16 in

Spout Reach: 5-3/4 in

Trim Only: No

WaterSense Labeled: Yes