Single Handle Bathroom Sink Faucet in Brushed Nickel

You last purchased this on
 
American Standard

Berwick® Single Handle Bathroom Sink Faucet in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Berwick® Single Handle Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #A7430152295
  • Item #4297623
  • Manufacturer Part #7430152.295
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Valve cartridge assures a lifetime of drip-free performance
  • Adjustable hot limit safety stop allows you to limit the amount of hot allowed to mix with cold, to help prevent accidental scalding
  • Lavatory only
  • Braided flexible hoses with 3/8" (10 mm) compression connectors
  • Braided flexible supply hoses with 3/8" compression connectors
  • Red/blue indicators
  • Single hole monoblock design
  • Includes grid drain
  • Includes Red/Blue indicators
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Volume Control, Ceramic
Collection:
Berwick®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
8-11/16 in
EPA Compliant:
Yes
End Connection 1:
Compression
End Connections:
Compression
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Vessel Filler
Faucet Valve Type:
Ceramic Disc
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
Height:
12-5/8 in
IAPMO Listed -:
No
Installation Type:
Deck Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
8-11/16 in
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Size:
8-11/16 in x 2 in
Spout Height:
9-1/4 in
Spout Reach:
6-7/8 in
Spout Type:
Standard
Trim Only:
No
Valve Type:
Volume Control Valve
WaterSense Labeled:
Yes
Width:
2 in