Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

You last purchased this on
 
American Standard

Berwick® Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Berwick® Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #A7430101295
  • Item #4297788
  • Manufacturer Part #7430101.295
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Braided flexible stainless steel supply hose
  • Speed Connect® drain has less parts for a quick installation
  • Cartridge assures a lifetime of drip-free performance
  • Coordinating Bath/Shower & Deck Mount Tub Filler available
  • Water conserving 1.5 gpm (5.7 Lpm) pressure-compensating aerator
  • Lifetime finish won't tarnish or scratch
  • Flexible stainless steel cable installs effortlessly in tight spaces
  • No adjustments required - seals the first time, every time
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Cartridge Type:
Volume Control, Ceramic
Collection:
Berwick®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
No
Depth:
5-3/8 in
EPA Compliant:
Yes
End Connection 1:
Compression
End Connections:
Compression
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Monoblock
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
1.2 gpm
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
Height:
6-5/8 in
IAPMO Listed -:
No
Installation Type:
Deck Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-3/8 in
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Size:
5-3/8 in x 2 in
Spout Height:
2-7/8 in
Spout Reach:
4-3/8 in
Spout Type:
Standard
Toilet Bowl Length:
5-3/8 in
Trim Only:
No
Valve Type:
Volume Control Valve
WaterSense Labeled:
Yes
Width:
2 in