American Standard

Berwick® Single Handle Single Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

Part #AT430502295  |  Manufacturer Part #T430502.295

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Trim only
  • Includes brass wall escutcheon, metal lever handle, and showerhead with arm and flange
  • Turbine spray
  • Slip-on diverter tub spout
  • Durable brass construction
  • Limited lifetime warranty on function and finish

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

Brand Model Compatibility: R111, R115, R117, R118 and R119 Rough-in Valves

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Berwick®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Escutcheon Height: 7-1/4 in

Escutcheon Width: 7-1/4 in

Faucet Connection: [Copper, NPT]

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 12 in

Showerhead Flow Rate: 2.5

Showerhead Function: Single

Spray Type: Rain

Trim Only: Yes

Tub Spout Reach: 4-7/8 in

Tub Spout Type: Diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No