Single Lever Handle Thermostatic Valve Trim in Polished Chrome

You last purchased this on
 
American Standard

Berwick® Single Lever Handle Thermostatic Valve Trim in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Berwick® Single Lever Handle Thermostatic Valve Trim in Polished Chrome

  • Fast #
  • Part #AT430730002
  • Item #4297423
  • Manufacturer Part #T430730.002
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes stamped brass escutcheon plate
  • Metal lever handle
  • Trim only
  • Must order with ON/OFF Volume Control to complete system.
  • Available with 1/2" or 3/4" NPT inlets and outlets
  • Valve has a high flow rate ideal for multiple outlet installations
  • Maximum temperature limit is 112 degrees F
  • Includes Hot Limit Safety Stop
  • Escutcheon plate is stamped brass
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CSA Certified:
CSA B125.1
Collection:
Berwick®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
EPA Compliant:
No
Faucet Part Type:
Valve Trim
Handle Type:
Lever
IAPMO Listed -:
No
Installation Type:
Wall Mount
NSF Certified:
Yes
Number of Handles:
Single Handle
Sink Material:
Brass
Trim Only:
Yes
Valve Trim Type:
Thermostatic
Valve Type:
Tub & Shower Thermostatic Valve
WaterSense Labeled:
No