Single Lever Handle Thermostatic Valve Trim in Satin Nickel - PVD
Berwick® Single Lever Handle Thermostatic Valve Trim in Satin Nickel - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for prolonged contact with water
- Includes stamped brass escutcheon plate
- Trim only
- Must order with ON/OFF Volume Control to complete system.
- Available with 1/2" or 3/4" NPT inlets and outlets
- Valve has a high flow rate ideal for multiple outlet installations
- Maximum temperature limit is 112 degrees F
- Metal lever handle
- Escutcheon plate is stamped brass
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Berwick®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- EPA Compliant:
- No
- Faucet Part Type:
- Trim
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- Valve Type:
- Tub & Shower Thermostatic Valve
- WaterSense Labeled:
- No