Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel
Berwick® Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cast brass valve body
- Includes grid drain
- Valve cartridge assures a lifetime of drip-free performance
- Water-conserving 1.2 gpm/4.5 Lpm pressure-compensating aerator
- Maximum flow rate of 1.2 gpm helps to save water without sacrificing performance
- Metal lever handles
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Cartridge Type:
- Volume Control, Ceramic
- Collection:
- Berwick®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- EPA Compliant:
- Yes
- End Connection 1:
- Compression
- End Connections:
- Compression
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Widespread
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 6-1/16 in
- Spout Reach:
- 9-1/2 in
- Trim Only:
- No
- Valve Type:
- Volume Control Valve
- WaterSense Labeled:
- Yes