Volume Control Valve Trim Kit in Satin Nickel - PVD (Less Valve)
Berwick® Volume Control Valve Trim Kit in Satin Nickel - PVD (Less Valve)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal lever handle
- Metal Lever Handle
- Trim only
- R 701, R711 product page
- ADA Compliant
- LESS Valve
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Volume Control
- Collection:
- Berwick®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- EPA Compliant:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Height:
- 2-3/4 in
- Faucet Part Type:
- Trim
- Faucet Valve Type:
- Tub & Shower Volume Control Valve
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Zinc
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Trim Type:
- Volume Control
- Valve Type:
- Volume Control Valve
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in