American Standard

Boulevard® No-Hole Under-Counter Rectangular Lavatory Sink in White

Part #A0610300020  |  Manufacturer Part #0610300.020

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Unglazed rim
  • Front overflow
  • Supplied with undercounter mounting kit and template

ADA Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Boulevard®

Color Finish: White

Color Finish Category: Whites

Drain Opening: 1-1/4 in

GSA Approved: No

IAPMO Listed: No

Length: 20-1/4 in

Material: Vitreous China

Number Of Bowls: 1

Overall Sink Size: 20-1/4 in x 16 in x 8 in

Pedestal Only - FEI: No

Shape: Rectangular

Sink Bowl Size: 17 in x 13 in x 6 in

Sink Installation Type: Undermount

Vessel Only - FEI: Yes

Width: 16 in