American Standard

Boulevard® Pedestal Bathroom Sink in Linen

Part #A0641008222  |  Manufacturer Part #0641008.222

Color/Finish:
Linen

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Basin features flat bottom to allow for countertop use
  • Includes mounting kit
  • Basin has flat bottom to also allow use as an above counter or a countertop sink
  • Faucet ledge with large deck area
  • Faucet holes on 8" (203 mm) centers
  • Nominal dimensions: 24" x 19"

ADA Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.19.2, ANSI A117.1

ASME Specifications: ASME A112.19.2 2008

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1 2008

Center Size: 8 in

Collection: Boulevard®

Color Finish: Linen

Color Finish Category: Neutrals

Drain Location: Rear Center

Drain Opening: 1-1/4 in

GSA Approved: No

IAPMO Listed: No

Length: 24 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 24 in x 19 in

Pedestal Only - FEI: No

Product Type: Vessel

Shape: Rectangular

Sink Bowl Size: 17 in x 12-1/2 in x 5 in

Sink Depth: 7 in

Sink Installation Type: Pedestal

Sink Material: Vitreous China

Sink Size Range: 20 in - 25 in

Vessel Only - FEI: Yes

WaterSense Labeled: No

Width: 19 in