American Standard

Boulevard® Undermount Basin in Linen

Part #A0610000222  |  Manufacturer Part #0610000.222

Color/Finish:
Linen

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Front overflow
  • Includes undercounter mounting kit and template
  • Unglazed rim
  • Nominal dimensions: 20-1/4 x 16"
  • Bowl size: 13" x 17" x 6"

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A112.19.2, ANSI A117.1]

ASME Specifications: ASME A112.19.2

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Boulevard®

Color Finish: Linen

Color Finish Category: Neutrals

Drain Opening: 1-1/4 in

GSA Approved: No

IAPMO Listed: No

Length: 20-1/4 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 20-1/4 in x 16 in

Product Type: Basin

Shape: Rectangular

Sink Bowl Size: 17 in x 13 in x 6 in

Sink Depth: 8 in

Sink Installation Type: Undermount

Sink Material: Vitreous China

Sink Size Range: 20 in - 25 in

WaterSense Labeled: No

Width: 16 in