20-1/4 x 16 in. Rectangular Undermount Bathroom Sink in White

You last purchased this on
 
American Standard

Boulevard® 20-1/4 x 16 in. Rectangular Undermount Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Boulevard® 20-1/4 x 16 in. Rectangular Undermount Bathroom Sink in White

  • Fast #
  • Part #A0610000020
  • Item #2341907
  • Manufacturer Part #0610000.020
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Includes undercounter mounting kit and template
  • Unglazed rim
  • Front overflow
  • 17" (432mm) wide
  • 13" (330mm) front to back
  • Bowl size: 13" x 17" x 6"
  • Nominal dimensions: 20-1/4 x 16" (514 x 406mm)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Boulevard®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
20-1/4 in
Drain Opening:
1-1/4 in
GSA Approved:
No
Height:
8 in
IAPMO Listed -:
No
Length:
20-1/4 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
17 in x 13 in
Sink Bowl Size, Left:
12-1/4 in x 15-3/4 in x 1 in
Sink Depth:
8 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Size:
20-1/4 in x 16 in
Type:
A0610000020
Width:
16 in