0 items

American Standard Brass Deck Mount Tub with Filler Flexible Hose Kit

A8888900007

Material

Brass

$78.38

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Hose is 6' long and includes 1' heavy duty hose and 5' decorative hose
  • Hose kit
  • Lifetime finish won't tarnish or scratch

SPECIFICATIONS

Application
Residential
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass
Type
Tub Spout
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday