Brass Handle Kit in Polished Chrome

You last purchased this on
 
American Standard

Brass Handle Kit in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Brass Handle Kit in Polished Chrome

  • Fast #
  • Part #AM9623900020A
  • Item #5103830
  • Manufacturer Part #M962390-0020A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • American Standard® genuine repair part
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Repair
Brand Model Compatibility:
1340
Built-In Grinder:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle Kit
GSA Approved:
No
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
Weight:
0.3 lb
Width:
4 in