Bumper Guard in Polished Chrome

Part #AM9524390070A  |  Item #4730843  |  Manufacturer Part #M952439-0070A

$ 12.00 EACH

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Replaces the stop valve cap on exposed manual or Selectronic® toilet flush valve
  • Prevents toilet seats from making contact with the valve or wall

Documents

Specifications

ADA Compliant: No

Adjustable: No

Application: Repair

BAA Compliant: No

Built-In Grinder: No

CARB OTC LEED Compliant: No

Color Finish: Chrome

IAPMO Listed: No

NSF Certified: Yes

WaterSense Labeled: No