American Standard C-Series 18 in. Towel Bar in Oil Rubbed Bronze

A8337018224

Manufacturer Part #: 8337018.224

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Product shown in Polished Chrome
  • Durable construction for long life
  • Includes concealed mounting hardware
  • Template included for easy installation with no measuring required

SPECIFICATIONS

ADA Compliant
No
Collection
C-Series
Depth
4-11/16 in
Height
2 in
IAPMO Listed
No
Installation Type
Wall Mount
Projection
4-11/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday