18 in. Towel Bar in Polished Chrome

You last purchased this on
 
American Standard

C-Series 18 in. Towel Bar in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

C-Series 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #A8337018002
  • Item #4729478
  • Manufacturer Part #8337018.002
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Includes concealed mounting hardware
  • Includes template for easy installation with no measuring required
  • Durable construction for long life
  • Durability of Finishes: Chrome and PVD finishes will never tarnish
  • Chrome and PVD finishes will never tarnish.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
C-Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4-11/16 in
EPA Compliant:
No
Height:
2 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Brass
Mount Type:
Concealed, Wall
NSF Certified:
Yes
Number of Bars:
1
Projection:
4-11/16 in
Size:
4-11/16 in x 20-1/16 in
WaterSense Labeled:
No
Width:
20-1/16 in