24 in. Towel Bar in Oil Rubbed Bronze

You last purchased this on
 
American Standard

C-Series 24 in. Towel Bar in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

C-Series 24 in. Towel Bar in Oil Rubbed Bronze

  • Fast #
  • Part #A8337024224
  • Item #4733063
  • Manufacturer Part #8337024.224
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes concealed mounting hardware
  • Includes template for easy installation with no measuring required
  • Durable construction for long life
  • Durability of Finishes: Chrome and PVD finishes will never tarnish
  • Chrome and PVD finishes will never tarnish.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
C-Series
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
4-11/16 in
EPA Compliant:
No
Height:
2 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
Yes
Projection:
4-11/16 in
Size:
4-11/16 in x 26-1/16 in
WaterSense Labeled:
No
Width:
26-1/16 in