American Standard C-Series 3-1/5 x 8-1/5 in. Towel Ring in Oil Rubbed Bronze

A8337190224

Manufacturer Part #: 8337190.224

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Durable construction for long life
  • Includes concealed mounting hardware
  • Includes template for easy installation with no measuring required
  • Bushing on towel ring to prevent scratching and squeaking
  • Ring diameter: 7" (178 mm)

SPECIFICATIONS

ADA Compliant
No
Collection
C-Series
Height
3-1/5 in
IAPMO Listed
No
Ring Type
Closed
Shape
Round
Width
8-1/5 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday