Concealed Mount Toilet Tissue Holder in Legacy Bronze
C-Series Concealed Mount Toilet Tissue Holder in Legacy Bronze
Frequently Purchased Together
Product Details
- No exposed set screws.
- Easy to Install
- Metal construction for durability & long life. Brass Rod.
- Durability of Finishes: Chrome and PVD finishes will never tarnish.
- Chrome and PVD finishes will never tarnish.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- C-Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Legacy Bronze
- Depth:
- 4-11/16 in
- EPA Compliant:
- No
- Escutcheon Width:
- 2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2 in
- IAPMO Listed -:
- No
- Installation Type:
- Concealed Mount
- Length:
- 8-5/8 in
- Material:
- Metal
- Mount Type:
- Concealed
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Hardware
- Projection:
- 4-11/16 in
- Size:
- 4-11/16 in x 8-9/16 in
- Style:
- Transitional
- WaterSense Labeled:
- No
- Weight:
- 1.42 lb
- Width:
- 8-9/16 in