Robe Hook in Polished Nickel
C-Series Robe Hook in Polished Nickel
Frequently Purchased Together
Product Details
- No exposed set screws.
- Easy to Install
- Metal construction for durability & long life. Brass Rod.
- Chrome and PVD finishes will never tarnish.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- C-Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-1/4 in
- EPA Compliant:
- No
- Escutcheon Width:
- 2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 3-1/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 4-1/8 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Hardware
- Projection:
- 3-1/4 in
- Size:
- 3-5/16 in x 4-3/16 in
- Style:
- Traditional
- Toilet Bowl Length:
- 3-5/16 in
- WaterSense Labeled:
- No
- Weight:
- 0.8 lb
- Width:
- 4-3/16 in