American Standard

C-Series Round Closed Towel Ring in Satin Nickel

Part #A8337190295  |  Manufacturer Part #8337190.295

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable construction for long life
  • Includes concealed mounting hardware
  • Includes template for easy installation with no measuring required
  • Bushing on towel ring to prevent scratching and squeaking
  • Ring diameter: 7" (178 mm)

Specifications

ADA Compliant: No

Collection: C-Series

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

EPA Compliant: No

Height: 8-1/8 in

IAPMO Listed: No

Material: Brass

Mount Type: Wall

Ring Type: Closed

Shape: Round

WaterSense Labeled: No

Width: 7-1/8 in