Towel Ring in Legacy Bronze
C-Series Towel Ring in Legacy Bronze
Frequently Purchased Together
Product Details
- Bushing on towel ring to prevent scratching and squeaking
- Concealed mounting with no exposed screws for a seamless appearance
- Metal construction for durability and long life
- 7" (178 mm) diameter ring
- Durability of Finishes: Chrome and PVD finishes will never tarnish
- Easy to Install
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- C-Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Legacy Bronze
- Depth:
- 3-1/4 in
- Diameter:
- 7-1/8 in
- EPA Compliant:
- No
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 8-1/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Concealed Mount
- Length:
- 3-5/16 in
- Material:
- Metal
- Mount Type:
- Concealed
- NSF Certified:
- No
- Origin:
- Global
- Overall Height:
- 8-1/8 in
- Product Type:
- Hardware
- Projection:
- 3-5/16 in
- Ring Type:
- Closed
- Shape:
- Round
- Size:
- 3-5/16 in x 7-1/8 in
- Style:
- Transitional
- WaterSense Labeled:
- No
- Weight:
- 1.09 lb
- Width:
- 7-1/8 in