American Standard C-Series Towel Ring in Polished Nickel

A8337190013

Manufacturer Part #: 8337190.013

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Metal construction for durability and long life
  • Bushing on towel ring to prevent scratching and squeaking
  • Concealed mounting with no exposed screws for a seamless appearance
  • Easy to Install
  • Durability of Finishes: Chrome and PVD finishes will never tarnish
  • 7" (178 mm) diameter ring

SPECIFICATIONS

ADA Compliant
No
Collection
C-Series
Depth
3-1/4 in
Diameter
7-1/8 in
GSA Approved
No
Height
8-1/8 in
IAPMO Listed
No
Installation Type
Concealed Mount
NSF Certified
No
Projection
3-1/4 in
Ring Type
Closed
Shape
Round
WaterSense Labeled
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday