Cadenza 76-3/4 x 35-3/8 in. Acrylic Cadenza Corner Whirlpool in White

Part #A6060048WC020  |  Item #4415768  |  Manufacturer Part #6060048WC.020

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • EcoSilent whirlpool system ultra-quiet pump makes 70% less noise and ultra-efficient motor uses 50% less energy
  • Wave style grab bar
  • 8 multi-directional and flo-adjustable jets
  • EverClean® surface inhibits the growth of mold, mildew and odor causing bacteria
  • Factory installed Safe-T-Heater

Documents

Specifications

ADA Compliant: No

Bathtub Shape: Corner

CARB OTC LEED Compliant: No

Collection: Cadenza

Color Finish: White

Color Finish Category: Whites

Height: 21-1/2 in

IAPMO Listed: No

Installation Type: Drop-in

Length: 76-3/4 in

Material: Acrylic

Number Of Jets: 8

UL Listed: No

Width: 35-3/8 in