0 items

American Standard Cadet® 3 Plastic Elongated Closed Front With Cover Toilet Seat in White

A5350110020

Color Finish

(Pricing is for White)

$56.92

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • EverClean® surface helps inhibit the growth of stain and odor-causing bacteria, mold and mildew
  • Generous 9" x 8" water surface area
  • One hundred percent factory flush tested
  • Oversized 3" flush valve
  • Sanitary bar with four point tank stabilization
  • Slow-close hinges help keep the lid from slamming shut
  • Speed Connect® tank-to-bowl coupling system
  • Telescoping lid conceals seat when closed
  • Two color matched bolt caps

SPECIFICATIONS

ADA Compliant
No
Collection
Cadet® 3
Color Finish
White
Color Finish Category
Whites
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front With Cover

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday