Cadet® 3 10 in. Tank Cover in Bone

Part #A735122400021  |  Item #7292376  |  Manufacturer Part #735122-400.021

$ 57.19 EACH

Color/Finish:
Bone

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

Brand Model Compatibility: American Standard 4019 Cadet Toilet

CARB OTC LEED Compliant: No

Collection: Cadet® 3

Color Finish: Bone

IAPMO Listed: No

WaterSense Labeled: No

Width: 10 in