1.28 gpf Elongated Two Piece Toilet in White

You last purchased this on
 
American Standard

Cadet® 1.28 gpf Elongated Two Piece Toilet in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Cadet® 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #A270AA101020
  • Item #7292352
  • Manufacturer Part #270AA101.020
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
  • High Efficiency Toilet (HET) and ultra low-consumption
  • PowerWash® rim scrubs bowl with each flush
  • Flow rate: 1.28 gpf
  • Material: Vitreous china
  • Rough-in size: 12"
  • Seat not included
  • Includes color match bowl caps
  • Glazed trapway: 2-1/8"
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2 2008
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1 2008
Collection:
Cadet®
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
30-1/4 in
IAPMO Listed -:
Yes
Length:
30-1/4 in
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
Yes
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
30-1/4 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
Yes
Width:
17-3/8 in