1.6 gpf Elongated ADA Toilet Bowl in Bone
Cadet® 3 1.6 gpf Elongated ADA Toilet Bowl in Bone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Vitreous china
- Elongated bowl shape - more comfortable than a round bowl
- Toilet bowl only
- Rough-in size: 12"
- EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
- Rim height: 16-1/2"
- Includes color match bowl caps
- PowerWash® rim scrubs bowl with each flush
- Fully covered under 5 year warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2 2008
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- Brand Model Compatibility:
- American Standard A4019001N021 Toilet Tank
- CARB OTC LEED Compliant:
- No
- Collection:
- Cadet® 3
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- EPA Compliant:
- No
- Flow Rate Range:
- Greater than 1.28 gpf
- GSA Approved:
- No
- Height:
- 16-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Floor Mount
- MA Approved -:
- No
- Material:
- Vitreous China
- Seat Included:
- No
- Tank Only:
- No
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 27-3/4 in
- Toilet Bowl Width:
- 14 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- WaterSense Labeled:
- No
- Weight:
- 58 lb