Elongated Toilet Bowl in Linen
Cadet® Elongated Toilet Bowl in Linen
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Vitreous china
- Low-consumption toilet
- Toilet bowl only
- EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
- PowerWash® rim scrubs bowl with each flush
- Includes color match bowl caps
- Flow rate: 1.6 gpf
- Rough-in size: 12"
- Glazed trapway: 2-1/8"
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2 2008
- BAA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Cadet®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- EPA Compliant:
- No
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Bowl Height:
- 15 in
- Toilet Bowl Width:
- 14 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 10 in
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- Bowl
- WaterSense Labeled:
- Yes