Left-Hand Trip Lever in White

You last purchased this on
 
American Standard

Cadet® 3 Left-Hand Trip Lever in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Cadet® 3 Left-Hand Trip Lever in White

  • Fast #
  • Part #A7389030200A
  • Item #4731980
  • Manufacturer Part #738903-0200A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Left hand trip Lever for select American Standard toilets
  • Color Matched to American Standard Polished Chrome
  • For use with Cadet® 3 toilets
  • Closed-coupled tank with flat tank lid
  • Call American Standard Customer Service at 1-800-442-1902 for compatibility
  • Used and trusted by Plumbing Professionals
  • Kit consists of handle,nut and arm
  • Trip lever is made from plastic
  • Oversized 3" flush valve
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2-2008
Adjustable:
No
Application:
Repair
BAA Compliant:
No
Brand Model Compatibility:
4021, 4019, 4027, 2403 and 2568
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1-08
Collection:
Cadet® 3
Color Finish Category:
Whites
Color Finish Name:
White
Green Product:
Yes, WaterSense
Handle Type:
Lever
IAPMO Listed -:
No
Material:
Vitreous China
NSF Certified:
Yes
Trip Lever Location:
Left-Hand
WaterSense Labeled:
Yes