Round Toilet Bowl in Bone
Cadet® Round Toilet Bowl in Bone
Frequently Purchased Together
Product Details
- Material: Vitreous china
- PowerWash® rim scrubs bowl with each flush
- Toilet bowl only
- Fully covered under 5 year warranty
- Rim height: 16-1/2"
- Rough-in size: 12"
- EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
- Includes color match bowl caps
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2 2008
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- Collection:
- Cadet®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- EPA Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Width:
- 14 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Shape:
- Round
- Toilet Type:
- Bowl
- WaterSense Labeled:
- No