American Standard

Cadet® 3 Tank Cover Lid in Linen

Part #A735127400222  |  Manufacturer Part #735127-400.222

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Toilet tank lid
  • For use with Tropic® Cadet® 3 toilets
  • EverClean® surface

Documents

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: Cadet® 3

IAPMO Listed: No

WaterSense Labeled: No