American Standard
Cadet® 3 Tank Lid in Bone
Part #A735125400021 | Item #4729976 | Manufacturer Part #735125-400.021
Product Details
- Toilet tank lid
- EverClean® surface
- 12" (305mm) rough-in
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.19.2
Application: Residential
Built-In Grinder: No
Collection: Cadet® 3
Color Finish: Bone
Color Finish Category: Neutrals
IAPMO Listed: No
Length: 6-1/4 in
Material: Vitreous China
NSF Certified: Yes
Product Type: Accessory
Weight: 15
Width: 15 in