Cadet® 3 Tank Lid in Bone White

Part #A735121400021  |  Item #4297779  |  Manufacturer Part #735121-400.021

$ 55.20 EACH
(Pricing is for Bone White)

Color/Finish:
Bone White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Toilet Tank Lid in White
  • EverClean Surface
  • Siphon action jetted bowl
  • Fully glazed 2-1/8" trapway
  • Generous 9" x 8" water surface area
  • Closed-coupled tank with flat tank lid
  • Oversized 3" flush valve
  • Chrome-plated trip lever
  • Speed Connect tank-to-bowl coupling system

Documents

Specifications

ADA Compliant: No

Adjustable: No

Application: Residential

BAA Compliant: No

Brand Model Compatibility: 4021.016.021 Cadet 3 Rough-In Toilet

Built-In Grinder: No

CARB OTC LEED Compliant: No

Collection: Cadet® 3

Color Finish: Bone White

Color Finish Category: Whites

Depth: 17-3/8 in

EPA Compliant: No

Height: 1-9/16 in

IAPMO Listed: No

Length: 17-3/8 in

Material: Vitreous China

NSF Certified: Yes

Size: 17-3/8 in x 8-11/16 in

Toilet Bowl Length: 17-3/8 in

Type: Lid

WaterSense Labeled: No

Width: 8-11/16 in