American Standard
Cadet® 3 Tank Lid in Linen
Part #A735121400222 | Item #4383552 | Manufacturer Part #735121-400.222
Product Details
- Toilet Tank Lid in White
- EverClean Surface
- Siphon action jetted bowl
- Fully glazed 2-1/8" trapway
- Generous 9" x 8" water surface area
- Closed-coupled tank with flat tank lid
- Oversized 3" flush valve
- Chrome-plated trip lever
- Speed Connect tank-to-bowl coupling system
Documents
Specifications
ADA Compliant: No
Adjustable: No
Application: Residential
BAA Compliant: No
Brand Model Compatibility: Cadet 3 2386 Elongated Toilet
Built-In Grinder: No
CARB OTC LEED Compliant: No
Collection: Cadet® 3
Color Finish: Linen
Color Finish Category: Neutrals
Depth: 17-22/25 in
EPA Compliant: No
Height: 1-9/16 in
IAPMO Listed: No
Length: 17-3/8 in
Material: Vitreous China
NSF Certified: Yes
Size: 17-3/8 in x 8-11/16 in
Toilet Bowl Length: 17-3/8 in
Type: Tank Lid
WaterSense Labeled: No
Width: 8-11/16 in