American Standard
Cadet® 3 Tank Lid in Linen
Part #A735125400222 | Item #4729591 | Manufacturer Part #735125-400.222
Product Details
- Toilet tank lid
- EverClean® surface
- 12" (305mm) rough-in
Documents
Specifications
ADA Compliant: No
Adjustable: No
Application: Residential
BAA Compliant: No
Built-In Grinder: No
CARB OTC LEED Compliant: No
Collection: Cadet® 3
Color Finish: Linen
Color Finish Category: Neutrals
IAPMO Listed: No
Material: Vitreous China
NSF Certified: Yes
Product Type: Accessory
Weight: 15