American Standard
Cadet® 3 Tank Lid in White
Part #A735121400020 | Item #4297776 | Manufacturer Part #735121-400.020
Product Details
- Toilet tank cover only
- For use with Cadet® 3 toilets
- Siphon action jetted bowl
Specifications
ADA Compliant: No
Application: Residential
Built-In Grinder: No
Collection: Cadet® 3
Color Finish: White
Color Finish Category: Whites
Depth: 17-3/8 in
EPA Compliant: No
Height: 1-9/16 in
IAPMO Listed: No
Length: 17-3/8 in
Material: Vitreous China
NSF Certified: Yes
Product Type: Accessory
Size: 17-3/8 in x 8-11/16 in
Toilet Bowl Length: 17-3/8 in
Type: A735121400020
WaterSense Labeled: No
Weight: 10
Width: 8-11/16 in