American Standard
Cadet® 3 Tank Lid in White
Part #A735122400020 | Item #4297399 | Manufacturer Part #735122-400.020
Product Details
- Toilet tank cover only
- EverClean® surface
- EverClean Surface
Documents
Specifications
ADA Compliant: No
Adjustable: No
Application: Residential
BAA Compliant: No
Built-In Grinder: No
CARB OTC LEED Compliant: No
Collection: Cadet® 3
Color Finish: White
Color Finish Category: Whites
Depth: 17-5/16 in
EPA Compliant: No
Height: 1-9/16 in
IAPMO Listed: No
Length: 17-5/16 in
Material: Vitreous China
NSF Certified: Yes
Size: 17-5/16 in x 7-1/2 in
Toilet Bowl Length: 17-5/16 in
Type: A735122400020
WaterSense Labeled: No
Width: 7-1/2 in