American Standard
Cadet® 3 Tank Lid in White
Part #A735125400020 | Item #4297904 | Manufacturer Part #735125-400.020
Product Details
- Toilet tank cover only
- For use with Compact Cadet® 3 toilets
- 12" (305mm) rough-in
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.19.2-2008
Application: Residential
Built-In Grinder: No
CSA Certified: CSA B45.1-08
Collection: Cadet® 3
Color Finish: White
Color Finish Category: Whites
Handle Type: Trip Lever
IAPMO Listed: No
Length: 15 in
Material: Vitreous China
NSF Certified: Yes
Product Type: Accessory
Weight: 15