Tank-to-Bowl Coupling Kit for 3 4000.001 Toilet Tank
Cadet® 3 Tank-to-Bowl Coupling Kit for 3 4000.001 Toilet Tank
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Repair
- BAA Compliant:
- No
- Brand Model Compatibility:
- 3 4000.001 Toilet Tank
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Cadet® 3
- NSF Certified:
- Yes
- Product Type:
- Tank to Bowl Coupling Kit
- WaterSense Labeled:
- No