59-7/8 x 31-3/4 in. Drop-In Bathtub with Reversible Drain in White
Cadet® 59-7/8 x 31-3/4 in. Drop-In Bathtub with Reversible Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Form fitted back rest
- Molded-in armrests with elbow supports
- Acrylic with fiberglass reinforcement
- Nominal dimensions: 59-1/2" x 31-3/4" x 19-3/4" (1511 x 806 x 502mm)
- Pre-leveled tub bottom
- Dual accessory deck area
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1
- ASME:
- ASME A112.19.7M
- ASTM:
- ASTM E-162
- Application:
- Residential
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 54 gal
- Collection:
- Cadet®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Whirlpool
- Depth:
- 59-7/8 in
- Drain Location:
- Reversible
- EPA Compliant:
- No
- Energy Star Compliant:
- No
- Height:
- 19-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in
- Length:
- 59-7/8 in
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- Yes
- Number of Jets:
- 8
- Number of Occupants:
- 1
- Size:
- 59-7/8 in x 31-3/4 in
- Toilet Bowl Length:
- 59-7/8 in
- UL Listed:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 1800 W
- Width:
- 31-3/4 in