59-7/8 x 32 in. 55 gal 3-Wall Alcove Bathtub with Right Hand Drain in Linen
Cadet® 59-7/8 x 32 in. 55 gal 3-Wall Alcove Bathtub with Right Hand Drain in Linen
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1
- ASME:
- ASME A112.19.7M
- ASTM:
- ASTM E-162
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 55 gal
- Collection:
- Cadet®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- Drain Location:
- Right
- GSA Approved:
- No
- Height:
- 20 in
- IAPMO Listed -:
- No
- Installation Type:
- 3 Wall Alcove
- Length:
- 59-7/8 in
- Material:
- Acrylic
- UL Listed:
- Yes
- Width:
- 32 in