60 x 32 in. Acrylic Whirlpool Bathtub with Left Hand Drain in Linen
Cadet® 60 x 32 in. Acrylic Whirlpool Bathtub with Left Hand Drain in Linen
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integral 3-sided tile/water retention flange
- Single speed pump/motor
- Dual molded-in armrests for comfort
Specifications
- ADA Compliant:
- No
- AMP:
- 9.9
- ANSI:
- ANSI Z124.1
- ASME:
- ASME A112.19.7M
- ASTM:
- ASTM E-162
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 55 gal
- Collection:
- Cadet®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- Drain Location:
- Left
- Height:
- 20 in
- Horsepower:
- 1-14/100 hp
- IAPMO Listed -:
- No
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Fiberglass
- Number of Jets:
- 8
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 32 in