60 x 32 in. Acrylic Whirlpool Bathtub with Left Hand Drain in White
Cadet® 60 x 32 in. Acrylic Whirlpool Bathtub with Left Hand Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integral 3-sided tile/water retention flange
- EverClean® surface inhibits the growth of mold, mildew and odor causing bacteria
- Integral apron with removable access panel
- Two silent air volume controls
- Includes color matched trim, drain, overflow and safety grab bar
- Eight multi-directional and individually flow-rate adjustable jets including 2 in the lumbar area
- Single speed pump/motor
- Deck-mounted air switch On/Off
Specifications
- ADA Compliant:
- No
- AMP:
- 9.9
- ANSI:
- ANSI Z124.1
- ASME:
- ASME A112.19.7M
- ASTM:
- ASTM E-162
- Application:
- Residential
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 55 gal
- Collection:
- Cadet®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Whirlpool
- Depth:
- 59-7/8 in
- Drain Location:
- Left
- EPA Compliant:
- No
- Height:
- 20 in
- Horsepower:
- 1-14/100 hp
- IAPMO Listed -:
- No
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Fiberglass
- NSF Certified:
- Yes
- Number of Jets:
- 8
- Number of Occupants:
- 1
- Overall Length:
- 59-7/8 in
- Overall Width:
- 32 in
- Size:
- 59-7/8 in x 32 in
- UL Listed:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 1188 W
- Width:
- 32 in