60 x 32 in. Acrylic Whirlpool Bathtub with Right Hand Drain in White

You last purchased this on
 
American Standard

Cadet® 60 x 32 in. Acrylic Whirlpool Bathtub with Right Hand Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Cadet® 60 x 32 in. Acrylic Whirlpool Bathtub with Right Hand Drain in White

  • Fast #
  • Part #A2776118WC020
  • Item #4733136
  • Manufacturer Part #2776118WC.020
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Integral 3-sided tile/water retention flange
  • EverClean® surface
  • Two silent air volume controls
  • Deck-mounted air switch on/off
  • Dual molded-in armrests with elbow supports
  • Single speed pump/motor
  • Eight multi-directional and individually flow-rate adjustable jets including 2 in the lumbar area
  • Deck-mounted air switch On/Off
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
9.9
ANSI:
ANSI Z124.1
ASME:
ASME A112.19.7M
ASTM:
ASTM E-162
Application:
Residential
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Capacity:
55 gal
Collection:
Cadet®
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Whirlpool
Depth:
59-7/8 in
Drain Location:
Right
Drain Opening:
2-1/8 in
EPA Compliant:
No
Energy Star Compliant:
No
Height:
20 in
Horsepower:
1-14/100 hp
IAPMO Listed -:
No
Installation Type:
3 Wall Alcove
Length:
60 in
Material:
Fiberglass
NSF Certified:
Yes
Number of Jets:
8
Number of Occupants:
1
Overall Length:
59-7/8 in
Overall Width:
32 in
Pump Location:
Left
Size:
59-7/8 in x 32 in
UL Listed:
Yes
Volts:
120V
WaterSense Labeled:
No
Watts:
1188 W
Width:
32 in