60 x 36 in. Whirlpool Drop-In Bathtub with Reversible Drain in White
Cadet® 60 x 36 in. Whirlpool Drop-In Bathtub with Reversible Drain in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Form fitted back rest
- Molded-in armrests with elbow supports
- Acrylic with fiberglass reinforcement
- Side-mounted air switch on/off
- EverClean® system
- Single speed pump/motor
- Pre-leveled tub bottom
- Dual accessory deck area
- Six multi-directional and flow adjustable Acumax body massage jets including 2 in the lumbar area
- Eight-jet system featuring: 2 multi-directional and flow adjustable Acumax high output jets
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1, ANSI A117.1
- ASME:
- ASME A112.19.4
- ASTM:
- ASTM F-462, ASTM E-162
- Application:
- Residential
- Bathtub Shape:
- Hourglass in Rectangle
- Bathtub Type:
- Whirlpool
- Built-In Grinder:
- No
- Capacity:
- 59 gal
- Collection:
- Cadet®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Whirlpool
- Depth:
- 60 in
- Drain Location:
- Reversible
- EPA Compliant:
- No
- Energy Star Compliant:
- No
- Height:
- 19-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in
- Length:
- 60 in
- Material:
- Fiberglass, Plastic
- Material Type:
- Acrylic
- NSF Certified:
- Yes
- Number of Jets:
- 8
- Number of Occupants:
- 1
- Pump Location:
- Left
- Size:
- 60 in x 36 in
- Toilet Bowl Length:
- 60 in
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 1800 W
- Width:
- 36 in