60 x 42 in. Whirlpool Drop-In Bathtub with Reversible Drain in Linen

You last purchased this on
 
American Standard

Cadet® 60 x 42 in. Whirlpool Drop-In Bathtub with Reversible Drain in Linen

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Cadet® 60 x 42 in. Whirlpool Drop-In Bathtub with Reversible Drain in Linen

  • Fast #
  • Part #A2772018WC222
  • Item #4732670
  • Manufacturer Part #2772018WC.222
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Linen Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Form fitted back rest
  • Molded-in armrests with elbow supports
  • Acrylic with fiberglass reinforcement
  • Side-mounted air switch on/off
  • EverClean® system
  • Single speed pump/motor
  • Pre-leveled tub bottom
  • Dual accessory deck area
  • Six multi-directional and flow adjustable Acumax body massage jets including 2 in the lumbar area
  • Eight-jet system featuring: 2 multi-directional and flow adjustable Acumax high output jets
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1
ASME:
ASME A112.19.7M
ASTM:
ASTM E-162
Application:
Residential
Bathtub Shape:
Rectangle
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.10
Capacity:
63 gal
Collection:
Cadet®
Color Finish Category:
Neutrals
Color Finish Name:
Linen
Configuration:
Whirlpool
Depth:
60 in
Drain Location:
Reversible
EPA Compliant:
No
Height:
19-3/4 in
IAPMO Listed -:
No
Installation Type:
Drop-in
Length:
60 in
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
Yes
Number of Jets:
8
Size:
60 in x 42 in
Toilet Bowl Length:
60 in
UL Listed:
No
Volts:
120V
WaterSense Labeled:
No
Watts:
1800 W
Width:
42 in