60 x 42 in. Whirlpool Drop-In Bathtub with Reversible Drain in Bone
Cadet® 60 x 42 in. Whirlpool Drop-In Bathtub with Reversible Drain in Bone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual accessory deck area
- EverClean® surface inhibits the growth of mold, mildew and odor causing bacteria
- Form-fitted backrests
- Quick connect Safe-T-Heater connection system (must order Safe-T-Heater separately)
- Optional apron (sold separately)
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ANSI:
- ANSI Z124.1
- ASME:
- ASME A112.19.7M
- ASTM:
- ASTM E-162
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 63 gal
- Collection:
- Cadet®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Drain Location:
- Reversible
- Height:
- 19-3/4 in
- Horsepower:
- 1-1/2 hp
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Jets:
- 8
- Pump Location:
- Reversible
- Size:
- 60 in x 42 in
- UL Listed:
- Yes
- Volts:
- 120V